DUPLOMATIC

DUPLOMATIC Pressure relief valve PRM3-BT210/10N/S

  • ERIKS:14753050
Image 1
The PRM3 valve is a direct operated pressure relief valve, stackable. It is available with pressure limitation on P, A, B, both A and B, with limitation on A and B and cross discharge, or with limitation on B and discharge in A, in four pressure regulation ranges. This valve is used as a hydraulic circuit pressure limiting device or as a limiting device of the pressure peaks generated during the movement of hydraulic actuators. It is supplied with a hexagonal head adjustment screw, locking nut and limitation of the maximum adjustment travel.
Save to list

€178.00/ pieceexcl. VAT

€215.38incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Direct
Type adjustment
Screw
Model
From B to T
Max. operating pressure
350 bar
Max. oilflow
50/75 l/min
Adjustment range
1 - 210 bar
Height
40
Seal material
NBR