

€214.00/ pieceexcl. VAT
€258.94incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Direct |
Type adjustment | Screw |
Model | From B to A |
Max. operating pressure | 350 bar |
Max. oilflow | 50/75 l/min |
Adjustment range | 1 - 210 bar |
Height | 40 |
Seal material | NBR |