DUPLOMATIC

DUPLOMATIC Pressure relief valve MRQ6-D/51

  • ERIKS:14750381
Image 1
The MRQ valve is a pilot operated pressure relief valve, stackable. It is available with pressure limitation in port P, A, B, both A and B, with limitation on A and B and cross discharge, or with limitation in B and discharge in A, in four pressure adjustment ranges. This valve is used as a hydraulic circuit pressure limiting device. It is supplied with a hexagonal socket screw, locking nut and limitation of the maximum adjustment travel or with adjustment knob.
Save to list

€344.00/ pieceexcl. VAT

€416.24incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Indirect
Type adjustment
Screw
Model
From A to B and B to A
Max. operating pressure
350 bar
Max. oilflow
75 l/min
Adjustment range
1 - 350 bar
Material
Steel
Height
40
Seal material
NBR