DUPLOMATIC

DUPLOMATIC Pressure relief valve CD1-W5/M1/10

  • ERIKS:14749113
Image 1
CD1-W are direct operated pressure relief valves with threaded ports ¼” NPT, for flange mounting. Those valves, are suitable for remote piloting of control valves and as pilot valve for two-stage pressure reducers. They are available in four pressure control ranges up to 350 bar. The pressure is adjustable by means of a socket hex adjustment screw or by a knob.
Save to list

€200.00/ pieceexcl. VAT

€242.00incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Inline mounting
Type of valve
Direct
Type adjustment
Knob
Model
Panel mount
Max. operating pressure
350 bar
Max. oilflow
3 l/min
Adjustment range
1 - 210 bar
Connections
1/4" NPT
Seal material
NBR