DUPLOMATIC

DUPLOMATIC Pressure reducing valve Z3-P5R/C/22

  • ERIKS:14749421
Image 1
Z3-P and Z5-P are pressure reducing valves for subplate mounting. They are used to reduce pressure for secondary circuits branches. The adjustable pressure control range is from 5 to 210 bar. The drainage port must be connected directly to the tank. Version with check valve for free reverse flow is available.
Save to list

€578.00/ pieceexcl. VAT

€699.38incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
Z*-P
Version
Manifold mounting
Size
ISO 5781-06
Type of valve
With checkvalve
Opening pressure
0,5 bar
Type adjustment
Knob
Max. operating pressure
250 bar
Max. oilflow
40 l/min
Adjustment range
5 - 210 bar
Gauge port
1/4" NPT
Seal material
NBR