

€638.00/ pieceexcl. VAT
€771.98incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | Z*-P |
Version | Manifold mounting |
Size | ISO 5781-06 |
Type of valve | With checkvalve |
Opening pressure | 0,5 bar |
Type adjustment | Knob |
Max. operating pressure | 250 bar |
Max. oilflow | 40 l/min |
Adjustment range | 5 - 210 bar |
Gauge port | 1/4" BSP |
Seal material | NBR |