

€456.00/ pieceexcl. VAT
€551.76incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PZM5 |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | Reducing P line |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 80 l/min |
Adjustment range | 8 - 70 bar |
Gauge port | 1/4" BSP |
Seal material | NBR |