DUPLOMATIC

DUPLOMATIC Pressure reducing valve PZM5-PA150/10N

  • ERIKS:14749590
Image 1
The PZM5 is a stackable pilot operated pressure reducing valve.

It operates reducing the pressure on secondary circuit branches and ensuring the stability of the regulated pressure, even when the flow rate passing through the valve varies. It is available in three pressure adjustment ranges, up to 350 bar.

It can be supplied with a hexagon socket adjustment screw with locking nut or with adjustment knob.
Save to list

€456.00/ pieceexcl. VAT

€551.76incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
PZM5
Version
Sandwich
Size
NG10/Cetop 5
Type of valve
Reducing P line
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
80 l/min
Adjustment range
8 - 150 bar
Gauge port
1/4" BSP
Seal material
NBR