DUPLOMATIC

DUPLOMATIC Pressure reducing valve DZC7-210/20N-IE

  • ERIKS:14749529
Image 1
DZC5, DZCR5, DZC7 and DZC8 are 3-port pressure reducing valves for subplate mounting. They are used to reduce pressure in the working line for (i.e. for a load balancing or for a hydraulic counterweight) and relief the exceeding to the tank line. They are designed with ISO 4401 mounting interface, but B port is not employed. DZC5, DZCR5, DZC7 and DZC8 are available in four pressure adjustment ranges up to 280 bar. The pressure is adjustable by means of a socket hex adjustment screw or by a knob.
Save to list

€1,172.00/ pieceexcl. VAT

€1,418.12incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DZC
Version
Manifold mounting
Size
NG16/Cetop 7
Type of valve
Reducing A line
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
300 l/min
Adjustment range
2 - 210 bar
Gauge port
1/4" BSP
Seal material
NBR