

€1,050.00/ pieceexcl. VAT
€1,270.50incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DZC |
Version | Manifold mounting |
Size | NG10/Cetop 5 pilot operated |
Type of valve | Reducing A line |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 150 l/min |
Adjustment range | 2 - 70 bar |
Gauge port | 1/4" BSP |
Seal material | NBR |