

€1,774.00/ pieceexcl. VAT
€2,146.54incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PCM8 |
Version | Sandwich |
Size | NG25/Cetop 8 |
Max. operating pressure | 320 bar |
Max. oilflow | 300 l/min |
Adjustment range | 8 bar |
Seal material | NBR |