

€940.00/ pieceexcl. VAT
€1,137.40incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PCM7 |
Version | Sandwich |
Size | NG16/Cetop 7 |
Max. operating pressure | 350 bar |
Max. oilflow | 280 l/min |
Adjustment range | 4 bar |
Seal material | NBR |