DUPLOMATIC

DUPLOMATIC Pressure compensator PCM3-PV/10N

  • ERIKS:14750395
Image 1
Two or three-way pressure compensator, made in a stackable version. It keeps constant the pressure drop (characteristic ∆p of 4 or 8 bar) between the pressure line and alternatively the A and B lines. It is available in versions with fixed adjustment or variable. It is used together with proportional directional valves in order to create flow control functions that are independent of pressure variations.
Save to list

€356.00/ pieceexcl. VAT

€430.76incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
PCM3
Version
Sandwich
Size
NG6/Cetop 3
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
40 l/min
Adjustment range
7 - 33 bar
Max. pressure on T
40 bar
Seal material
NBR