

€380.00/ pieceexcl. VAT
€459.80incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PCM3 |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 40 l/min |
Adjustment range | 7 - 33 bar |
Max. pressure on T | 40 bar |
Seal material | NBR |