DUPLOMATIC

DUPLOMATIC Pilot operated check valve VP3-P3/P-MU/12

  • ERIKS:14750278
Image 1
VP3-P*-MU and VP5-P*-MU valves are pilot operated non-return valves with hydraulic actuation, in which the pilot pressure allows free flow in both directions. For subplate mounting. Available with cracking pressure of 3.5 bar or 5 bar (A to B)
Save to list

€726.00/ pieceexcl. VAT

€878.46incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
VP3-P*-MU
Version
Manifold mounting
Size
ISO 5781-06
Steering pressure ratio
1:3,4
Opening pressure
5 bar
Max. operating pressure
320 bar
Max. oilflow
50 l/min
Seal material
NBR