

€726.00/ pieceexcl. VAT
€878.46incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | VP3-P*-MU |
Version | Manifold mounting |
Size | ISO 5781-06 |
Steering pressure ratio | 1:3,4 |
Max. operating pressure | 320 bar |
Max. oilflow | 50 l/min |
Seal material | NBR |