DUPLOMATIC

DUPLOMATIC Pilot operated check valve CHM7-SB/11N

  • ERIKS:14750301
Image 1
The CHM7 valve is a pilot-operated non-return valve with spring closing with cone on edge seals, in which pilot pressure allows free flow in both directions. Stackable design.
Save to list

€1,116.00/ pieceexcl. VAT

€1,350.36incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
CHM7
Version
Sandwich
Size
NG16/Cetop 7
Type of valve
Single
Steering pressure ratio
13:1
Opening pressure
2 bar
Max. operating pressure
350 bar
Max. oilflow
300 l/min
Material
Steel
Height
79,7
Valve type
Parts in body
Seal material
NBR