

€1,116.00/ pieceexcl. VAT
€1,350.36incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | CHM7 |
Version | Sandwich |
Size | NG16/Cetop 7 |
Type of valve | Single |
Steering pressure ratio | 13:1 |
Opening pressure | 2 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 300 l/min |
Material | Steel |
Height | 79,7 |
Valve type | Parts in body |
Seal material | NBR |