DUPLOMATIC

DUPLOMATIC Pilot operated check valve CHM5-SB/11N

  • ERIKS:14750291
Image 1
The CHM5 valve is a pilot-operated non-return valve with spring closing with cone on edge seals, in which pilot pressure allows free flow in both directions. Stackable design.
Save to list

€292.00/ pieceexcl. VAT

€353.32incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
CHM5
Version
Sandwich
Size
NG10/Cetop 5
Type of valve
Single
Steering pressure ratio
1:2,3
Opening pressure
2 bar
Max. operating pressure
350 bar
Max. oilflow
120 l/min
Material
Steel
Height
50
Valve type
Parts in body
Seal material
NBR