

€354.00/ pieceexcl. VAT
€428.34incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | CHM5 |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | Double |
Steering pressure ratio | 1:2,3 |
Opening pressure | 2 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 120 l/min |
Material | Steel |
Height | 50 |
Valve type | Parts in body |
Seal material | FKM |