DUPLOMATIC

DUPLOMATIC Pilot operated check valve CHM3-D/10N/W7

  • ERIKS:14753116
Image 1
This CHM3 is a check valve (spring closing and cone on edge seals) with hydraulic pilot supply. The mounting surface is according to the ISO 4401 standards, for stackable mounting.

It allows:
- to stop the flow in a direction
- the free flow in the same direction, when opened by a pilot pressure
- to stop the flow in the opposite direction

Perfect for industrial applications, this CHM3 valve is the ideal choice to provide flow control, preventing fluid backflow and protecting the system from unwanted backflow.
Save to list

€198.00/ pieceexcl. VAT

€239.58incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
CHM3
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Double
Steering pressure ratio
1:3,4
Opening pressure
3 bar
Max. operating pressure
350 bar
Max. oilflow
50/75 l/min
Material
Steel
Surface protection
Zinc/nickel
Height
40
Valve type
Parts in body
Seal material
NBR