DUPLOMATIC

DUPLOMATIC Pilot operated check valve CHM2-D/10N

  • ERIKS:14750481
Image 1
The CHM2 valve is a pilot-operated non-return valve with spring closing, in which pilot pressure allows free flow in both directions, with cone on edge seals. Stackable design. It is available with check on path A, B or on both.
Save to list

€222.00/ pieceexcl. VAT

€268.62incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
CHM2
Version
Sandwich
Size
NG4/Cetop 2
Type of valve
Double
Steering pressure ratio
3,5:1
Opening pressure
2 bar
Max. operating pressure
320 bar
Max. oilflow
30 l/min
Material
Steel
Height
35
Valve type
Parts in body
Seal material
NBR