DUPLOMATIC

DUPLOMATIC Flow restrictor valve QTM5-RSB/10N/K1

  • ERIKS:14749733
Image 1
The QTM5 valve is a one-way flow control valve with built-in non-return valve for reverse free flow, in a stackable version. It is available with adjustment on path A, B or on both, for meter-in and for meter-out control. It is supplied with socket hex adjustment screw and locking nut.
Save to list

€292.00/ pieceexcl. VAT

€353.32incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
QTM5
Version
Sandwich
Size
NG10/Cetop 5
Type of valve
Meter-in on B
Opening pressure
0.5 bar
Type adjustment
Knob
Max. operating pressure
350 bar
Max. oilflow
120 l/min
Material
Steel
Height
70
Valve type
Parts in body
Seal material
NBR