

€276.00/ pieceexcl. VAT
€333.96incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | QTM5 |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | Meter-in on A |
Opening pressure | 0.5 bar |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 120 l/min |
Material | Steel |
Height | 70 |
Valve type | Parts in body |
Seal material | NBR |