DUPLOMATIC

DUPLOMATIC Flow restrictor valve QTM3-GD/10V/S

  • ERIKS:14753110
Image 1
QTM3 is a one-way flow control valve, with non-return valve for reverse free flow, made in stackable version. There are versions both for meter-in control and for meter-out control. The reversible versions (QTM3-G *) are equipped with an O-ring subplate and can be used for both meter-in or meter-out, depending on the way in which the valve is facing the OR subplate. It is supplied with a socket hex adjustment screw.
Save to list

€242.00/ pieceexcl. VAT

€292.82incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
QTM3
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Meter-in or meter-out on A and B
Opening pressure
0.5 bar
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
50/75 l/min
Material
Steel
Height
40
Valve type
Parts in body
Seal material
FKM