DUPLOMATIC

DUPLOMATIC Flow control valve RPC3-CTS/RC/44

  • ERIKS:14749679
Image 1
RPC2 and RPC3 are pressure- and temperature-compensated flow control valves for subplate mounting. The desired flowrate value is set by means of a knob that can be can be locked in any position.

The RPC1-*CT is the version with check valve, for free reverse flow. Knob can be with six turns or one turn adjustment. A version with a compensator travel limiter is available.
Save to list

€944.00/ pieceexcl. VAT

€1,142.24incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
RPC3
Version
Manifold mounting
Size
ISO 6263-07
Type of valve
With checkvalve
Type adjustment
Turn button
Model
Conventional
Max. operating pressure
250 bar
Adjustment range
0-150 l/min
Options
Compensating stroke governor
Seal material
NBR