

€896.00/ pieceexcl. VAT
€1,084.16incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | RPC3 |
Version | Manifold mounting |
Size | ISO 6263-07 |
Type of valve | With checkvalve |
Type adjustment | Turn button |
Model | Conventional |
Max. operating pressure | 250 bar |
Adjustment range | 0-150 l/min |
Seal material | NBR |