

€590.00/ pieceexcl. VAT
€713.90incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | RPC2 |
Version | Manifold mounting |
Size | ISO 6263-06 |
Type of valve | Without checkvalve |
Type adjustment | Turn button |
Model | Conventional |
Max. operating pressure | 320 bar |
Adjustment range | 0-38 l/min |
Seal material | NBR |