DUPLOMATIC

DUPLOMATIC Flow control valve RPC2-TS/31

  • ERIKS:14749698
Image 1
RPC2 and RPC3 are pressure- and temperature-compensated flow control valves for subplate mounting. The desired flowrate value is set by means of a knob that can be can be locked in any position.

The RPC1-*CT is the version with check valve, for free reverse flow. Knob can be with six turns or one turn adjustment. A version with a compensator travel limiter is available.
Save to list

€590.00/ pieceexcl. VAT

€713.90incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
RPC2
Version
Manifold mounting
Size
ISO 6263-06
Type of valve
Without checkvalve
Type adjustment
Turn button
Model
Conventional
Max. operating pressure
320 bar
Adjustment range
0-38 l/min
Seal material
NBR