DUPLOMATIC

DUPLOMATIC Flow control valve RPC1-10/M/A/10

  • ERIKS:14750434
Image 1
The RPC1*/M valve is a stackable flow control valve with pressure and temperature compensation. It is used for hydraulic circuits where the speed control of actuators is required. If coupled with switching solenoid valves (like MDS3, see catalog 41 251) it is possible to obtain circuits for fast / slow control. It is available in six flow adjustment ranges up to 30 l / min.
Save to list

€478.00/ pieceexcl. VAT

€578.38incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
RPC1-*/M
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Flow control valve + check valve in A
Type adjustment
Turn button
Model
Conventional
Max. operating pressure
250 bar
Max. oilflow
65 l/min
Adjustment range
0-10 l/min
Seal material
NBR