

€808.00/ pieceexcl. VAT
€977.68incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | RPC1-*/M |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Flow control valve + check valve in A+B |
Type adjustment | Turn button |
Model | Conventional |
Max. operating pressure | 250 bar |
Max. oilflow | 65 l/min |
Adjustment range | 0-1 l/min |
Seal material | NBR |