

€706.00/ pieceexcl. VAT
€854.26incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | RLM3 |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | 2/2 (NC) + flow control valve in T |
Type adjustment | Turn button |
Model | Conventional |
Max. operating pressure | 250 bar |
Max. oilflow | 65 l/min |
Adjustment range | 0-4 l/min |
Voltage | 24 VDC |
Plug type | EN 175301-803 (DIN 43650) |
Seal material | NBR |