DUPLOMATIC

DUPLOMATIC Fast/slow speed selection valve RLM3A-C16/20N-D24K1

  • ERIKS:14750347
Image 1
The RLM3 valve is a compact group in stackable version for fast-slow flow control.

It is actuated by a solenoid valve KT08 type (catalog 43105); flow regulation is carried out with a compensated flow control valve RPC1 (see catalog 32200) with six regulation ranges.
Save to list

€670.00/ pieceexcl. VAT

€810.70incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
RLM3
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
2/2 (NC) + flow control valve in A
Type adjustment
Turn button
Model
Conventional
Max. operating pressure
250 bar
Max. oilflow
65 l/min
Adjustment range
0-16 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR