DUPLOMATIC

DUPLOMATIC Fast/slow speed selection valve CP1RA-W10R/21

  • ERIKS:14750306
Image 1
CP1RA-W and CP1RC-W are flow control valves with mechanical actuation by roller plunger, designed for fast/slow speed selection of the hydraulic axis. Valves can be normally open or normally closed; the adjustment of the flow rate is carried out with a three-turns knob that can be locked. They have threaded ports 3/8” BSP for in-line mounting.
Save to list

€928.00/ pieceexcl. VAT

€1,122.88incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
CP1RA-W
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Turn button
Model
Conventional
Max. operating pressure
70 bar
Operation
Roller cam
Max. oilflow
40 l/min
Adjustment range
0-10 l/min
Connections
3/8" BSP
Options
Normally open (NO)
Seal material
NBR