

€928.00/ pieceexcl. VAT
€1,122.88incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | CP1RA-W |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Turn button |
Model | Conventional |
Max. operating pressure | 70 bar |
Operation | Roller cam |
Max. oilflow | 40 l/min |
Adjustment range | 0-10 l/min |
Connections | 3/8" BSP |
Options | Normally open (NO) |
Seal material | NBR |