DUPLOMATIC

DUPLOMATIC Explosion-proof proportional directional valve DSE3KD2-A26/10N-D24K9T01/CM

  • ERIKS:14752711
Image 1
The DSE3K*, DSPE5K*, DSPE5RK*, DSPE7K*, DSPE8K* and DSPE10K* are explosion-proof proportional directional valves, for subplate mounting.

They are compliant with ATEX, IECEx, INMETRO or PESO requirements and are suitable for use in potentially explosive atmospheres, for surface plants or mines. A low temperature version (up to - 40 °C) is also available.

They are used to control the position and speed of the hydraulic actuators. Spools with open center, closed center and for regenerative circuits are available. Pilot supply can be internal, internal with built-in pressure reducing valve, or external. Internal or external drainage. The valves are available with 12 or 24 V solenoid.

Several connection types are available, metric or NPT type. Cable glands are available. They can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€1,662.00/ pieceexcl. VAT

€2,011.02incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSE3K
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
26 l/min
Voltage
24 VDC
Plug type
Junction box
Manual override
Boot protected manual override
Seal material
NBR