DUPLOMATIC

DUPLOMATIC Explosion-proof pressure reducing valve ZDE3KXD2-SB/10N-D24K9S01/CB

  • ERIKS:14752745
Image 1
The ZDE3K* are explosion proof proportional pressure reducing direct operated pressure valves, for subplate mounting.

They are compliant with ATEX, IECEx, INMETRO or PESO requirements and are suitable for use in potentially explosive atmospheres, for surface plants or mines. A low temperature version (up to - 40 °C) is also available.

They are used to reduce pressure in the secondary circuit branches thus ensuring stability of controlled pressure in the event of variations of the flow rate through the valve. Adjustment available on A, B or both. The valves are available with 12 or 24 V solenoid.

Several connection types are available, metric or NPT type. Cable glands are available.
Save to list

€1,072.00/ pieceexcl. VAT

€1,297.12incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
ZDE3K
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Reducing B line
Model
Proportional
Max. operating pressure
100 bar
Operation
Electrical
Max. oilflow
15 l/min
Voltage
24 VDC
Max. pressure on T
0 - 30 bar
Surface protection
Zinc/nickel
Plug type
Junction box
Manual override
Blind ring nut
Explosion-proof norm
IECEx
Seal material
NBR