

€1,032.00/ pieceexcl. VAT
€1,248.72incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | ZDE3K |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | Reducing B line |
Model | Proportional |
Max. operating pressure | 100 bar |
Operation | Electrical |
Max. oilflow | 15 l/min |
Voltage | 12 VDC |
Max. pressure on T | 0 - 30 bar |
Surface protection | Zinc/nickel |
Plug type | Junction box |
Manual override | Boot protected manual override |
Explosion-proof norm | ATEX |
Seal material | NBR |