DUPLOMATIC

DUPLOMATIC Explosion-proof PRE3KD2-210/20N-D24K9T01

  • ERIKS:14752922
Image 1
The PDE3K*, PRE3K*, PRE10K*, PRE25K* and PRE32K* are explosion proof proportional pressure control valves, direct and pilot operated, for subplate mounting.

They are compliant with ATEX, IECEx, INMETRO or PESO requirements and are suitable for use in potentially explosive atmospheres, for surface plants or mines. A low temperature version (up to - 40 °C) is also available.

They are used to modulate the pressure of the hydraulic circuit and allow the use of the entire flow of the pump, even with pressure values near the set value. They have a mechanical pressure limitation feature inside the pilot stage, for higher safety of the application. The valves are available with 12 or 24 V solenoid.

Several connection types are available, metric or NPT type. Cable glands are available.
Save to list

€1,436.00/ pieceexcl. VAT

€1,737.56incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Direct
Model
Proportional
Max. operating pressure
350 bar
Max. oilflow
40 l/min
Adjustment range
3.2 - 210 bar
Voltage
24 VDC
Max. pressure on T
2 bar
Explosion-proof norm
IECEx
Seal material
NBR