

€1,564.00/ pieceexcl. VAT
€1,892.44incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Sandwich |
Size | ISO 6264-06 |
Type of valve | Direct |
Model | Proportional |
Max. operating pressure | 350 bar |
Max. oilflow | 200 l/min |
Adjustment range | 4 - 25 bar |
Voltage | 24 VDC |
Max. pressure on T | 2 bar |
Explosion-proof norm | ATEX |
Seal material | NBR |