DUPLOMATIC

DUPLOMATIC Explosion-proof poppet valve DT3KXD2-3AA/10N-D24K9T01/CB

  • ERIKS:14751884
Image 1
The DT3K* are direct operated poppet valves with solenoid actuation, explosion-proof. For subplate mounting. They are compliant with ATEX, IECEx, INMETRO or PESO requirements and are suitable for use in potentially explosive atmospheres, for surface plants or mines. A low temperature version (up to - 40 °C) is also available. Monobloc steel coil version is available. They are 3-ports, normally open or normally closed, with spring return. These valves apply in hydraulic circuit applications where leakage free is strictly required. The valves are available with DC solenoid or RAC solenoids to be feed with AC power supply. Rectifier bridge is built-in in the coil. Several connection types are available, metric or NPT type. Cable glands are available.
Save to list

€892.00/ pieceexcl. VAT

€1,079.32incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DT3K
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
3/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
25 l/min
Voltage
24 VDC
Plug type
Junction box
Manual override
Blind ring nut
Explosion-proof norm
IECEx
Seal material
NBR