

€1,878.00/ pieceexcl. VAT
€2,272.38incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSP7K |
Version | Manifold mounting |
Size | NG16/Cetop 7 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 300 l/min |
Voltage | 24 VDC |
Plug type | Junction box |
Control options | Throttle on line P |
Manual override | Boot protected manual override |
Explosion-proof norm | ATEX |
Seal material | NBR |