DUPLOMATIC

DUPLOMATIC Explosion-proof directional valve DS3KD2-SA2/10N-D24K9T01/CM

  • ERIKS:14750486
Image 1
The D*K* are explosion-proof directional solenoid valves for subplate mounting. DS3K* and DSL5BK* are direct operated. DSP5RK*, DSP5K*, DSP7K*, DSP8K* and DSP10K* are pilot operated. They are compliant with ATEX, IECEx, INMETRO or PESO requirements and are suitable for use in potentially explosive atmospheres, for surface plants or mines. A low temperature version (up to - 40 °C) is also available. The valves are available with DC solenoid or RAC solenoids to be feed with AC power supply. Rectifier bridge is built-in in the coil. Several connection types are available, metric or NPT type. Cable glands are available.
Save to list

€714.00/ pieceexcl. VAT

€863.94incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DS3K
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
80 l/min
Voltage
24 VDC
Plug type
Junction box
Manual override
Boot protected manual override
Explosion-proof norm
ATEX
Seal material
NBR