

€1,240.00/ pieceexcl. VAT
€1,500.40incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSP7 |
Version | Manifold mounting |
Size | NG16/Cetop 7 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 300 l/min |
Voltage | 24 VDC |
Plug type | EN 175301-803 (DIN 43650) |
Control options | Stroke control + Adjustable shifting speed |
Seal material | NBR |