DUPLOMATIC

DUPLOMATIC Directional valve DSH3L-S2/10N

  • ERIKS:14750235
Image 1
DSH3L are spools directional valves lever actuated with compact design, that control passage and direction of a flow, for subplate mounting. They are available with 4-ports design, 2 or 3 positions, with spring return or mechanical detent. The range also includes versions with zinc–nickel finishing in order to improve corrosion resistance.
Save to list

€266.00/ pieceexcl. VAT

€321.86incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSH3L
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Conventional
Max. operating pressure
350 bar
Operation
Manual
Max. oilflow
60 l/min
Seal material
NBR