DUPLOMATIC

DUPLOMATIC Directional valve DS3M-SA4/21N-D24K1/MB

  • ERIKS:14750120
Image 1
The DS(P)*M are directional solenoid valves with position sensors that monitor the main spool position. The switching position is indicated by a binary signal. DS3M and DS5M are direct operated.
DSP5RM, DSP5M, DSP7M, DSP8M and DSP10M are pilot operated. These valves are available with DC solenoids only.
TÜV certification body certifies the compliance of DS(P)*M valves with the EC safety standards ISO 4413:2012, UNI EN 12622:2014, UNI EN 693:2001 +A2:2001, UNI EN201:2010 and UNI EN 422:2009 with certificate TÜV IT 14 MAC 0043.
Those valves do not have manual override and cannot be disassembled, because of their characteristics and their possible use on machinery subject to safety requirements. Moreover, their components are not interchangeable.
The use and maintenance manual for instructions on the operation, safe use and repair of the product is always included.
Save to list

€634.00/ pieceexcl. VAT

€767.14incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DS3M
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
80 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR