DUPLOMATIC

DUPLOMATIC Directional control valve DSR3L-TA/11N

  • ERIKS:14750102
Image 1
DSR3L and DSR3H are spools directional valves, roller cam actuated, for subplate mounting. LIGHT (short) and HEAVY DUTY (long) versions are available with 4-ports design, 2 positions with spring return. Double roller cam mechanism is available for DSR3L. This type of valve is suitable for hydraulic stroke-end for cylinders, speed selectors (not compensated), hydraulic safety devices, directional control of hydraulic axes.
Save to list

€376.00/ pieceexcl. VAT

€454.96incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSR3
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Roller cam
Max. oilflow
75 l/min
Seal material
NBR