

€548.00/ pieceexcl. VAT
€663.08incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSH5 |
Version | Manifold mounting |
Size | NG10/Cetop 5 |
Type of valve | 4/2 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Manual |
Max. oilflow | 150 l/min |
Options | Detent |
Seal material | NBR |