DUPLOMATIC

DUPLOMATIC Directional control valve DSH3-SK3/11N

  • ERIKS:14750002
Image 1
DSH3 and DSH5 are spools directional valves lever actuated, that control passage and direction of a flow, for subplate mounting. They are available with 3-ports and 4-ports design, 2 or 3 positions, with spring return or mechanical detent. On request, the valve can be supplied with the lever mounted in a different position from that indicated in the catalogue.
Save to list

€348.00/ pieceexcl. VAT

€421.08incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSH3
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Conventional
Max. operating pressure
350 bar
Operation
Manual
Max. oilflow
75 l/min
Options
Detent
Seal material
NBR