DUPLOMATIC

DUPLOMATIC Directional control valve DSC3-S2/12N

  • ERIKS:14750058
Image 1
DSC3 and DSC5 are spools directional valves hydraulic actuated, for subplate mounting.
They are available with 3-ports and 4-ports configuration, with spring return or mechanical detent.
Save to list

€380.00/ pieceexcl. VAT

€459.80incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSC3
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Conventional
Max. operating pressure
350 bar
Operation
Hydraulic
Max. oilflow
75 l/min
Seal material
NBR